Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88032539

  • Zoro # G115402130


product price: $1,005.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS88032539
Zoro #
G115402130
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane within specified parameters. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range from 35 to 100 mbar. The device features rapid actuation mechanism, includes a pilot lamp for status indication, and is rated IP65 for protection against dust and water ingress.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side
  • Features rapid actuation mechanism
  • Valve seat reduced; accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
  • No inlet flange included
  • FM and SA approved; EU certified
  • Size designation: Size 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.