Limit Switch Acuator Roller Lever
Mfr # LSZ55A
Zoro # G4213176
product price: $39.39
/eaKey Features
Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX
Roller Position
Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSZ55A
Zoro #
G4213176
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
1.5 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Depth
1.59 in
Arm Width
0.75 in
Roller Diameter
0.75 in
Length- Radius Maximum
1.5 in. (38.1mm)
Arm Length - Maximum
1.5 in
Details
Item
Limit Switch Lever Arm
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX
Roller Position
Back
Actuator Type
Standard Roller
Arm Material
Zinc
Roller Material
Nylon
Actuator Style
Rotary Lever Roller
Standards
RoHS
Roller Mounting
Back Mount
Operator Type
Limit Switch Roller Lever
Shaft Type
Non-Adjustable, Offset
Compatible with Series
14CE, 914CE, HDLS
Compatible with Brand
Honeywell
Series
LSZ55
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX, Arm Length 1.5 in, Roller Position Back, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 1.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.