Limit Switch - BZV6, SPDT, Roller Lever, 15A 600V AC, IP66, Zinc Body

  • Mfr # BZV6-2RQ2

  • Zoro # G4132371


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZV6-2RQ2
Zoro #
G4132371
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50"
Roller Width
0.25 in
Body Depth - Limit Switch
1.0 in
Width
1.00"
Actuator Length
0.91"
Depth
3.04"
Body Height - Limit Switch
1.75 in
Roller Dia.
0.75 in
Actuator Length - Limit Switch
0.91 in
Body Width - Limit Switch
3.04 in
Overall Width
3.04 in
Body Depth
1 in
Body Width
3.04 in
Roller Diameter
0.75 in
Body Height
1.75 in
Overall Depth
1 in
Mounting Hole Diameter
0.17 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Actuator Style
Roller Lever Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Voltage Rating
600VAC/250VDC
Body Material
Metal
DC Contact Rating
2 A @ 250 V
Wiring Entry
1/2 in NPT
Series
BZV6
AC Contact Rating
15 A @ 600 V
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Stem Thread - Limit Switch
No Stem
Limit Switch Style
General Purpose Limit Switch
Travel
Differential Travel 0.006 in, Maximum Pretravel 0.188 in, Minimum Over Travel 0.219 in
Mounting Hole - Limit Switch
(2) 0.17 in dia
Roller Material
Steel
Operating Force
10 oz to 18 oz
Arm Material
Steel
Number of Poles
1
IP Rating
IP66
Basic Actuator Style (Limit Switch)
Plunger
Contact Form - Limit Switch
1NC/1NO
NEMA Rating
1
Operating Temp. Range
-25 Degrees to 160 Degrees F
Actuator Location (Limit Switch)
Top
Actuator Style (Limit Switch)
Plunger, Roller Lever
Movement
Release Force 6 oz min
Mounting Hole Spacing - Limit Switch
1.63 in
Standards
CE, CSA, UL Listed
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Top
Contact Form
1NO/1NC
Body Style (Limit Switch)
Miniature
Differential Travel
0.01 in
Number of Mounting Holes
2
Operating Temperature - Minimum
-25 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Force - Minimum
10 ozf
Overtravel
0.22 in
NEMA Enclosure Rating
1
Pretravel
0.19 in
Mounting Style
Bottom Flange
Operating Force - Maximum
18 ozf
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
41 mm
Boot Sealed Actuator
No Boot Included

Description

Honeywell’s BZ Series Limit Switch features a plunger with horizontal roller lever actuator, suitable for a range of applications as specified by the manufacturer. The switch is constructed with a zinc die cast miniature body and steel arm, featuring compact dimensions; refer to installation guidelines for suitability in specific spaces. It provides single pole double throw (SPDT) switching action with 1 normally closed (NC) and 1 normally open (NO) contact configuration.

Key Features:

  • AC Contact Rating: 15A at 600V
  • DC Contact Rating: 2A at 250V
  • Actuator Style: Plunger, Roller Lever; Horizontal orientation
  • Actuator Length: 0.91 in; Roller Diameter: 0.75 in; Roller Width: 0.25 in
  • Body Dimensions: Height – 1.75 in, Depth – 1 in, Width – 3.04 in
  • Mounting Style: Bottom flange with two mounting holes (0.17 in diameter), spaced horizontally at 1.63 in center-to-center distance
  • Electrical Connection: Screw terminals; Wiring Entry – 1/2 in NPT
  • Operating Force Range: Minimum –10 ozf, Maximum –18 ozf; Release Force minimum –6 ozf
  • Travel Parameters: Differential travel –0.01 in, Pretravel –0.19 in, Overtravel –0.22 in
  • Temperature Range: -25°F to +160°F
  • Protection Ratings: IP66 enclosure rating; NEMA Type 1
  • Standards Certifications: CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.