This item is Discontinued.

Honeywell Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC 914CE55-3

Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC (Discontinued)

  • Mfr # 914CE55-3
  • Zoro # G4011524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE55-3
Zoro #
G4011524
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.63"
Actuator Length - Limit Switch
1.35 in
Body Height - Limit Switch
1.73 in
Height
1.93"
Width
1.58"
Actuator Length
1.35"
Body Depth - Limit Switch
0.63 in
Body Width - Limit Switch
1.58 in
Roller Width
0.48 in
Body Height
1.73 in
Mounting Hole Diameter
0.2 in
Body Width
1.58 in
Body Depth
0.63 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Cross Roller, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A @ 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Top
Mounting Hole Spacing - Limit Switch
0.98 in
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Standards
CE, CSA. IEC947-5-1, EN60947-5-1, UL
Stem Thread - Limit Switch
No Stem
AC Contact Rating
5A @ 240V
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
Yes
Body Style (Limit Switch)
Miniature
Contact Form
1NC/1NO, SPDT
DC Contact Rating
Not Rated
Body Material
Zinc Die Cast
Series
914CE
Movement
Release Force 0.99 lb max
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Operating Force
3.82 lb
Limit Switch Style
General Purpose Limit Switch
IP Rating
66, 67, 68
Amps
5
Electrical Connection
3 ft Cable
Operating Temp. Range
35 Degrees to 160 Degrees F
Number of Poles
1
Basic Actuator Style (Limit Switch)
Plunger
Voltage Rating
240VAC
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Boot Sealed Actuator (Limit Switch)
Yes
Contact Form - Limit Switch
1NC/1NO
Actuator Style
Cross Roller Plunger, Boot Sealed
Actuator Style (Limit Switch)
Plunger, Cross Roller
Differential Travel
0.004 in
Overtravel
0.12 in
Operating Force - Maximum
3.82 lbf
Pretravel
0.04 in +/- 0.02 in
Number of Mounting Holes
4
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
Boot Included
Mounting Style
Surface
Operating Torque - Maximum
5 in-lb

Description

Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.35 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.