Limit Switch - Miniature, Cross Roller Plunger, IP67, SZL-VL-S Series
Mfr # SZL-VL-S-E-N-M
Zoro # G715282545
Specifications
Product Information
Description
The HONEYWELL Limit Switch with Cross Roller Plunger, part of the SZL-VL-S Series, is a miniature-type limit switch suitable for use in applications with limited mounting space. It features an IP67 rated sealing per IEC standard for dust and water ingress protection and a split-housing design constructed from a die-cast body and head with a glass-filled, flame-retardant thermoplastic cover. The removable cover allows access to internal components during installation, while the modular actuator head supports multiple configuration options.
Key features:
- Miniature form factor suitable for limited mounting spaces
- IP67 rated sealing per IEC standard for dust and water ingress protection
- Split-housing construction with die-cast body/head and thermoplastic cover
- Removable cover allows access to internal components during installation
- Modular actuator head design supports multiple configuration options
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.