Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - Explosion Proof, SPDT, Rotary Roller Lever, 20A, Aluminum

  • Mfr # EXA-AR

  • Zoro # G4068811


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
20A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXA-AR
Zoro #
G4068811
UPC #
078454924340
Country of Origin
United States

Dimensions

Height
2.56"
Depth
2.02"
Body Depth - Limit Switch
2.02 in
Roller Width
0.31 in
Body Height - Limit Switch
2.56 in
Actuator Length - Limit Switch
1.5 in
Width
2.78"
Body Width - Limit Switch
2.78 in
Roller Dia.
0.75 in
Actuator Length
1.50"
Roller Diameter
0.75 in
Body Depth
2.02 in
Body Height
2.56 in
Body Width
2.78 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
20A at 480V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Rotary Lever Arm
Roller Material
Bronze
Number of Poles
1
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Stem Thread - Limit Switch
No Stem
Electrical Connection
Screw Terminals
Series
EX
Boot Sealed Actuator - Limit Switch
No
NEMA Rating
1, 7
Boot Sealed Actuator (Limit Switch)
No
Contact Form
1NC/1NO, SPDT
Movement
CW
Operating Temp. Range
-40 Degrees to 160 Degrees F
Voltage Rating
120/250/480VAC/120/250VDC
Actuator Location (Limit Switch)
Top
Amps
20 Ind/0.5 Res/0.25 Res
Mounting Hole Spacing - Limit Switch
2.06 in
Arm Material
Steel
DC Contact Rating
0.25A at 250V
Basic Actuator Style (Limit Switch)
Rotary
IP Rating
No IP Rating
Mounting Hole - Limit Switch
(2) 10-32 Thread
Limit Switch Style
Explosion Proof Limit Switch
Wiring Entry
1/2"-14 NPT
Contact Form - Limit Switch
1NC/1NO
AC Contact Rating
20A at 480V
Operating Force
0.75 lb to 2.00 lb
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Body Material
Aluminum
Travel
Differential Travel 4 Degrees , Maximum Pretravel 8 Degrees , Minimum Over Travel 25 Degrees
Actuator Style (Limit Switch)
Rotary, Roller Lever
Standards
ATEX, CSA, IEC Ex, UL
Body Style (Limit Switch)
Miniature
Actuator Location
Top
Differential Travel
4 Degrees
Operating Temperature - Maximum
160 Degrees F
Number of Mounting Holes
2
Mounting Style
Surface
Pretravel
8 Degrees
NEMA Enclosure Rating
1, 7, 9
Overtravel
25 Degrees
Directional Movement
CW
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Minimum
12 ozf
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
32 ozf
Mounting Hole Horizontal Center to Center Distance
52 mm
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Body Configuration
Non Plug-In

Description

MICRO SWITCH EX Series Explosion Proof Limit Switch by Honeywell features a compact, UL-listed aluminum housing rated for operation in environments classified as hazardous per applicable standards. The switch utilizes a rotary roller lever actuator located at the top of the unit and provides both normally closed (NC) and normally open (NO) contacts with single-pole double-throw (SPDT) functionality. It is capable of switching up to 20A at 480V AC or 0.25A at 250V DC, includes wiring compartment sized according to manufacturer specifications, and surface mounting capability.

Key Features:

  • Actuator: Rotary roller lever arm, steel construction; actuator length: 1.5 in; roller diameter: 0.75 in; bronze roller
  • Contact Form: SPDT (1NC/1NO)
  • Electrical Ratings: AC—20A at 480V; DC—0.25A at 250V
  • Body Material & Style: Aluminum miniature housing; non plug-in configuration
  • Mounting: Surface mount with two horizontal holes spaced 2.06 in apart (10-32 thread)
  • Operating Range: -40°F to +160°F temperature range; operating force from 12 ozf to 32 ozf
  • Travel Parameters: Differential travel—4°, pretravel—8°, overtravel—25°
  • Certifications & Standards: ATEX, IEC Ex, CSA, UL for hazardous locations including Class I Divisions 1 & 2 Groups B, C, D and Class II Divisions 1 & 2 Groups E, F, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.