Zoro Homepage

Limit Switch - GLC Series, Rotary Roller Lever, SPDT, 10A, Zinc Die Cast

  • Mfr # GLCA01D

  • Zoro # G4222565


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCA01D
Zoro #
G4222565
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
2.17 in
Body Width - Limit Switch
1.2 in
Actuator Length - Limit Switch
1.41 in
Height
2.16"
Body Depth - Limit Switch
1.18 in
Width
1.20"
Depth
1.18"
Actuator Length
1.41"
Body Height
2.17 in
Body Depth
1.18 in
Mounting Hole Diameter
0.21 in
Body Width
1.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Movement
Linear
Basic Actuator Style (Limit Switch)
Rotary
IP Rating
67
Actuator Location (Limit Switch)
Top
Number of Poles
1
Mounting Hole - Limit Switch
(4) 0.21 in dia
Body Style (Limit Switch)
Miniature
Contact Form
1NC/1NO, SPDT
Limit Switch Style
General Purpose Limit Switch
NEMA Rating
1, 12, 13, 4
Stem Thread - Limit Switch
No Stem
Electrical Connection
Screw Terminals
DC Contact Rating
10A at 250V
Boot Sealed Actuator (Limit Switch)
No
Series
GLC/GLS
Actuator Location
Top
Voltage Rating
300VAC/250VDC
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Style (Limit Switch)
Rotary, Roller Lever
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508; UL746-C
Actuator Style
Horizontal Roller Lever
Amps
10
Boot Sealed Actuator - Limit Switch
No
Body Material
Zinc Die Cast
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Wiring Entry
1/2 in NPT
Arm Material
Plastic
Travel
Differential Travel 0.19 in, Maximum Pretravel 0.14 in, Minimum Over Travel 0.205 in
Operating Temp. Range
-40 Degrees to 185 Degrees F
Roller Material
Plastic
Operating Force
2.4 in-lb
AC Contact Rating
10A at 300V
Contact Form - Limit Switch
1NC/1NO
Differential Travel
0.05 in
Directional Movement
Linear
Boot Sealed Actuator
No Boot Included
Pretravel
0.14 in
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
4
Overtravel
0.21 in
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Torque - Maximum
2.4 in-lb
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
Body Configuration
Non Plug-In

Description

Honeywell's MICRO SWITCH GLC/GLS miniature limit switch features a compact zinc die cast housing and is suitable for installation in environments with limited available space. This general purpose limit switch utilizes a rotary, horizontal roller lever actuator located at the top of the device, with linear directional movement. The unit includes both normally closed (NC) and normally open (NO) contacts in an SPDT configuration, supporting electrical ratings up to 10A at 300V AC or 250V DC.

Key Features:

  • Contact Rating: 10A at 300V AC / 10A at 250V DC
  • Actuator Style: Rotary, horizontal roller lever; actuator length: 1.41"
  • Body Dimensions: Height – 2.17", Width – 1.2", Depth – 1.18"
  • Body Material: Zinc die cast; Arm/Roller Material: Plastic
  • Mounting Style: Surface mount with four mounting holes (0.21" dia), rectangular pattern
  • Electrical Connection: Screw terminals; Wiring entry via 1/2" NPT
  • Rated IP67 ingress protection; conforms to NEMA enclosure ratings: Types 1, 4, 12, and 13
  • Operating Temperature Range: -40°F to +185°F
  • Standards Compliance: CCC, IEC947-5-1, CE, CSA, EN60947-5-1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.