Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Rotary, Top, 4 in.-lb

  • Mfr # LSZ7A1A

  • Zoro # G4589243


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
Not Specified
Contact Form
1NO/1NC
For Use With
Mfr. No. LSA1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ7A1A
Zoro #
G4589243
UPC #
784549309403
Country of Origin
United States

Dimensions

Actuator Length
Not Specified

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
Contact Form
1NO/1NC
For Use With
Mfr. No. LSA1A
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW or CCW
Voltage Rating
600VAC/250VDC
Amps
10
IP Rating
Not Rated
Operating Temp.
10 Degrees to 250 Degrees F
Standards
RoHS
Travel
Pretravel 15 Degrees max., Overtravel 60 Degrees min, Differential Travel 5 Degrees max
AC Contact Rating
10A @ 600V AC
Head Action
Spring Return, Standard
Type
Heavy Duty Plug-In Limit Switch Body
Directional Movement
CCW/CW
Operating Temperature - Minimum
10 Degrees F
Compatible with Manufacturer Model Number
LSA1A
Compatible with Series
LS
Compatible with Brand
Honeywell
Series
HDLS
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Compatible Manufacturer Part Number
LSA1A
Compatible Manufacturer Model Number
LSA1A
Compatible with Manufacturer Model No.
LSA1A
Compatible with Mfr. Model No.
LSA1A
For Use with Mfr Model Number
LSA1A
For Use With Mfr. Model Number
LSA1A
Compatible Pump Manufacturer Part Number
LSA1A
Compatible Mfr. Model Number
LSA1A

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Contact Form 1NO/1NC, Amps 10, Voltage Rating 600VAC/250VDC, Travel Pretravel 15 Degrees max., Overtravel 60 Degrees min, Differential Travel 5 Degrees max, Movement CW or CCW, Operating Force Not Applicable, Operating Temp. 10 Degrees to 250 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With Mfr. No. LSA1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.