Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - Heavy Duty, DPDT, Side Plunger Roller, 10A 600V, NEMA Rated

  • Mfr # LSF4L

  • Zoro # G4162532


product price: $779.99
/ea
Sold in multiples of 5 for $3,899.95
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSF4L
Zoro #
G4162532
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.79 in
Height
4.69"
Actuator Length - Limit Switch
1.74 in
Roller Width
0.19 in
Depth
1.79"
Width
1.88"
Roller Dia.
0.5 in
Body Width - Limit Switch
1.88 in
Actuator Length
1.74"
Body Height - Limit Switch
3.69 in
Connection Size
3/4 in. NPT
Body Width
1.88 in
Mounting Hole Diameter
0.2 in
Body Height
3.53 in
Roller Diameter
0.5 in
Overall Width
1.88 in
Body Depth
1.79 in
Overall Depth
2.44 in
Overall Height
4.69 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style (Limit Switch)
Plunger, Roller
Contact Form
2NC/2NO, DPDT
Operating Temp. Range
10 Degrees to 200 Degrees F
Actuator Location
Side
Basic Actuator Style (Limit Switch)
Plunger
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Material
Zinc Die Cast
Roller Material
Steel
Operating Force
6.0 in-lb
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Movement
Cam, Slide
Amps
10
Travel
Differential Travel 0.045 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Boot Sealed Actuator (Limit Switch)
No
Standards
CCC, CE, CSA, UL
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Limit Switch Style
Heavy Duty Limit Switch
Number of Poles
2
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Body Style (Limit Switch)
Standard
DC Contact Rating
10A at 250V
Contact Form - Limit Switch
2NC/2NO
Stem Thread - Limit Switch
No Stem
Actuator Style
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Wiring Entry
3/4 in NPT
AC Contact Rating
10A at 600V
IP Rating
65, 66, 67
Actuator Location (Limit Switch)
Side
Series
LSF
Connection Type
Threaded Entry
Differential Travel
0.04 in
Type
Heavy Duty Non Plug-In Limit Switch
Operating Temperature - min
10 deg F (-12 deg C)
Body Construction
Die Cast Zinc
Poles/Contacts
DPDT 2NO 2NC
Head/Operator
Side Push Roller
Head Action
Spring Return, Standard
Rating - NEMA
NEMA 4X,6P
Pre-Travel - Travel To Operate
0.1 in (2.54mm) PT
Differential-Travel - Travel To Reset
0.035 in (0.89mm) DT
Operating Temperature - max
200 deg F (93 deg C)
Current Rating - nominal
10A
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Over-Travel/Total-Travel
0.19 in (4.83mm) OT
Operating Temperature - Maximum
250 Degrees F
Number of Mounting Holes
2
Pretravel
0.1 in
Mounting Style
Surface
Body Configuration
Non Plug-In
Overtravel
0.19 in
Action
Momentary
Mounting Hole Vertical Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Horizontal Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
26.7 N

Description

The Honeywell Heavy Duty Limit Switch is a non plug-in, momentary-action device intended for use in limit switch applications. It features a side-mounted plunger actuator with a roller and utilizes a die cast zinc body made from materials specified as corrosion resistant by the manufacturer. The switch offers double pole, double throw (DPDT) contacts with 2 normally open (NO) and 2 normally closed (NC) configurations, rated at 10A for up to 600V AC or 250V DC operation. The unit is equipped with screw terminals for electrical connection and has surface mounting capability.

Key Features:

  • Contact Rating: 10A at 600V AC / 10A at 250V DC
  • Contact Form: DPDT (2NO/2NC)
  • Actuator Style: Side-mounted plunger with steel roller; actuator length of 1.74"
  • Body Construction: Die cast zinc housing; made from materials specified as corrosion resistant by the manufacturer
  • Enclosure Ratings: NEMA types 1, 3, 4, 4X, 6, 6P,12,13; IP65/66/67
  • Mounting Style: Surface mount with two diagonal holes (0.20" diameter), spacing of 2.34" x 1.16"
  • Operating Temperature Range: -12°C to +93°C (10°F to +200°F)
  • Electrical Connection: Screw terminals via threaded entry (3/4" NPT)
  • Mechanical Travel Specs: Pretravel—0.1", Overtravel—0.19", Differential travel—0.04"
  • Roller Dimensions: Diameter—0.5", Width—0.19"; made of steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.