Zoro Homepage

Limit Switch - Heavy Duty, Miniature, Wobble Stick Actuator, SPDT, 10A

  • Mfr # LSJ1A-7N

  • Zoro # G3908633


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSJ1A-7N
Zoro #
G3908633
UPC #
-
Country of Origin
United States

Dimensions

Width
1.62"
Actuator Length
5.50"
Body Width - Limit Switch
1.62 in
Actuator Length - Limit Switch
5.5 in
Body Height - Limit Switch
2.95 in
Body Depth - Limit Switch
1.75 in
Depth
1.75"
Height
4.20"
Body Depth
1.75 in
Body Width
1.62 in
Overall Width
1.62 in
Overall Depth
2.44 in
Overall Height
4.2 in
Body Height
2.95 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Temp. Range
10 Degrees to 200 Degrees F
Mounting Hole - Limit Switch
(2) 0.20 in dia
Voltage Rating
600VAC/250VDC
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Standards
CCC, CE, CSA, UL
Boot Sealed Actuator (Limit Switch)
No
Arm Material
Tin Plated Cable
Actuator Style
Wobble Stick
AC Contact Rating
10A at 600V
Basic Actuator Style (Limit Switch)
Wobble Stick
IP Rating
65, 66, 67
Contact Form
1NC/1NO, SPDT
Contact Form - Limit Switch
1NC/1NO
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Stem Thread - Limit Switch
No Stem
Operating Force
7 oz
Electrical Connection
Screw Terminals
Series
LSJ
Limit Switch Style
Heavy Duty Limit Switch
Actuator Style (Limit Switch)
Wobble Stick
Wiring Entry
1/2"-14 NPT
Body Material
Zinc Die Cast
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Travel
Pretravel 1.5 in Radius
Amps
10
Actuator Location
Top
Movement
Wobble
Number of Poles
1
DC Contact Rating
10A at 250V
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Miniature
Body Configuration
Plug-In
Directional Movement
Omnidirectional
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Pretravel
1.5 in
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
60 mm
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
30 mm
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant
Mounting Style
Surface
Operating Torque - Maximum
17.26 in-lb

Description

The Honeywell Heavy Duty Limit Switch, part of the LSJ Series, is a miniature limit switch suitable for use in industrial and commercial environments. It features a wobble stick actuator made from tin-plated cable, allowing omnidirectional movement with an operating force of 7 oz. The unit offers a plug-in zinc die cast body with surface mounting capability and screw terminal electrical connections. Its contact configuration is SPDT (1NC/1NO), supporting up to 10A at 600V AC or 250V DC.

Key Features:

  • Actuator: Wobble stick style, top-mounted, 5.5 in length
  • Contact Rating: 10A at 600VAC / 10A at 250VDC; SPDT (1NC/1NO)
  • Body Dimensions: Miniature size; overall height 4.2 in, width 1.62 in, depth 2.44 in
  • Material & Resistance: Made from zinc die cast material; corrosion resistant
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter); spacing of 2.34 x 1.16 in
  • Protection Ratings: NEMA types 1,3,4,4X,6,6P,12,13; IP65/66/67 rated enclosure
  • Operating Range: Temperature range from 10°F to maximum of either 200°F or up to specified max of 250°F; pretravel radius of 1.5 in
  • Electrical Connection: Screw terminals with wiring entry via standard ^1⁄2"-14 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.