Limit Switch - Heavy Duty, Rotary Head, 2NC/2NO, Zinc Die Cast, NEMA/IP67

  • Mfr # LSYAB2B

  • Zoro # G3981345


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSYAB2B
Zoro #
G3981345
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.79"
Width
1.88"
Body Width - Limit Switch
1.88 in
Roller Width
0.19 in
Body Height - Limit Switch
3.69 in
Height
4.69"
Body Depth - Limit Switch
1.79 in
Body Height
3.53 in
Body Depth
1.79 in
Overall Height
4.69 in
Overall Width
1.88 in
Body Width
1.88 in
Overall Depth
2.44 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Temp. Range
-40 Degrees to 250 Degrees F
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Number of Poles
2
AC Contact Rating
10A at 600V
Standards
CCC, CE, CSA, UL
Operating Force
4.0 in-lb
Body Style (Limit Switch)
Standard
Amps
10
Electrical Connection
Screw Terminals
Limit Switch Style
Heavy Duty Limit Switch
Actuator Style (Limit Switch)
Rotary, No Lever
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Voltage Rating
600VAC/250VDC
Movement
CCW, CW
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia
DC Contact Rating
10A at 250V
IP Rating
65, 66, 67
Actuator Location
Side
Series
LSY
Actuator Style
Rotary Head, No Lever
Travel
Differential Travel 7 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
Contact Form
2NC/2NO, DPDT
Actuator Location (Limit Switch)
Side
Stem Thread - Limit Switch
No Stem
Body Material
Zinc Die Cast
Contact Form - Limit Switch
2NC/2NO
Wiring Entry
3/4 in NPT
Differential Travel
7 Degrees
Operating Torque - Maximum
4 in-lb
Pretravel
15 Degrees
Includes Actuator
No Actuator Included
Mounting Hole Vertical Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Body Configuration
Plug-In
Action
Momentary
Directional Movement
CCW/CW
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Overtravel
60 Degrees
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
60 mm

Description

The Honeywell Heavy Duty Limit Switch, part of the LSY Series, is a rotary-style limit switch suitable for industrial and commercial applications; rated per listed specifications. This model features a side-mounted rotary actuator head without a lever and offers momentary action with 2NC/2NO (DPDT) contact configuration. The body is constructed from zinc die cast material, which is resistant to corrosion as specified by manufacturer standards, providing durability in demanding settings. It supports both clockwise (CW) and counterclockwise (CCW) operation, with surface mounting facilitated by two diagonal mounting holes.

Key features:

  • Contact Ratings: 10A at 600V AC; 10A at 250V DC
  • Actuator Style: Rotary head, no lever; side location
  • Body Dimensions: Height 4.69 in, Width 1.88 in, Depth 1.79 in
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter), spacing of 2.34 x 1.16 in
  • Electrical Connection: Screw terminals; wiring entry via 3/4 in NPT
  • Travel Specifications: Differential travel of 7°, pretravel of 15°, overtravel of 60°
  • Operating Force/Torque: Maximum operating force of 4.0 in-lb; torque up to 4 in-lb
  • Temperature Range: -40°F to +250°F
  • Enclosure Ratings: NEMA types 1, 3, 4, 4X, 6, 6P, 12 & 13; IP65/66/67 rated for ingress protection
  • Standards Compliance: CCC, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.