Limit Switch Lever Arm, 12 In. Arm L
Mfr # LSZ54R
Zoro # G4301245
product price: $42.89
/eaKey Features
Arm Length
12 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Width
0.75 in
Arm Material
Aluminum
Actuator Type
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSZ54R
Zoro #
G4301245
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
12 in
Arm Width
0.75 in
Arm Depth
0.75 in
Rod Length
12 in.
Arm Length - Maximum
12 in
Details
Item
Limit Switch Lever Arm
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Arm Material
Aluminum
Actuator Type
Rod
Standards
RoHS
Actuator Style
Coil Spring
Rod Type
Standard
Operator Type
Limit Switch Rotary Lever
Shaft
Aluminum
Series
HDLS
Compatible with Brand
Honeywell
Compatible with Series
14CE, 914CE, HDLS, LS
Arm Adjustability
Adjustable
Description
Limit Switch Lever Arm, Actuator Type Rod, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Aluminum, Roller Material Not Applicable, Arm Width 0.75 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.