Limit Switch - LS Series, Wobble Stick Actuator, 10A 480V AC, NEMA 1/3/4/6/13

  • Mfr # 8LS125

  • Zoro # G3991425


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LS125
Zoro #
G3991425
UPC #
078454964230
Country of Origin
United States

Dimensions

Height
4.05"
Body Height - Limit Switch
2.7 in
Actuator Length - Limit Switch
7.5 in
Actuator Length
7.50"
Body Width - Limit Switch
1.19 in
Body Depth - Limit Switch
1.13 in
Width
1.19"
Depth
1.13"
Overall Height
10.03 in
Body Width
1.57 in
Mounting Hole Diameter
0.19 in
Body Depth
1.13 in
Body Height
2.7 in
Overall Depth
1.6 in
Overall Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Boot Sealed Actuator - Limit Switch
No
Amps
10
Electrical Connection
Screw Terminals
NEMA Rating
1, 13, 3, 4, 6
Basic Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole - Limit Switch
(4) 0.19 in dia
Series
LS
Operating Temp. Range
-20 Degrees to 160 Degrees F
IP Rating
No IP Rating
Contact Form
1NC/1NO, SPDT
Actuator Location
Top
Movement
Wobble
Wiring Entry
1/2 in NPT
Number of Poles
1
Standards
CSA, UL
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Top
Arm Material
Steel
Boot Sealed Actuator (Limit Switch)
No
Contact Form - Limit Switch
1NC/1NO
Travel
Maximum Pretravel 1.125 in
Body Style (Limit Switch)
Miniature
Limit Switch Style
General Purpose Limit Switch
Voltage Rating
480VAC
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Operating Force
1 oz
DC Contact Rating
0.1 A @ 550 V, 0.4 A @ 230 V, 0.8 A @ 115 V
AC Contact Rating
10A at 480V
Actuator Style (Limit Switch)
Wobble Stick
Actuator Style
Wobble Stick
Body Material
Zinc Die Cast
Overtravel
2.5 in
NEMA Enclosure Rating
1, 13, 3, 4, 6
Number of Mounting Holes
4
Operating Force - Maximum
1 ozf
Operating Temperature - Minimum
-20 Degrees F
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Hole Vertical Center to Center Distance
30 mm
Directional Movement
Omnidirectional
Mounting Style
Surface
Pretravel
1.13 in
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
160 Degrees F

Description

Honeywell's MICRO SWITCH Compact LS Limit Switch Series is suitable for various industrial applications, subject to compatibility with application requirements and specifications. This limit switch features a wobble stick actuator mounted on the top, including an actuator capable of detecting movement from multiple directions within the specified mechanical limits. The non plug-in body configuration is constructed from zinc die cast material with a miniature form factor, featuring a compact zinc die cast body as specified; durability may vary depending on conditions of use.

Key Features:

  • Contact Rating: 10A at 480V AC (1NC/1NO SPDT)
  • Actuator Style: Wobble Stick, steel arm, 7.5 in length
  • Mounting: Surface mount with four 0.19 in diameter holes (rectangular pattern; spacing 2.31 in x 1.19 in)
  • Body Dimensions: Height 2.7 in, Width 1.19 in, Depth 1.13 in
  • Movement Detection: Includes an actuator capable of detecting movement from multiple directions within the specified mechanical limits; maximum pretravel of 1.125 in and overtravel of 2.5 in
  • Operating Force: Maximum of 1 ozf
  • Temperature Range: -20°F to +160°F
  • Electrical Connection: Screw terminals; wiring entry via 1/2" NPT
  • Enclosure Ratings: NEMA Types 1, 3, 4, 6, and 13
  • Standards Compliance: CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.