Zoro Homepage

Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLAA01B

  • Zoro # G3909385


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01B
Zoro #
G3909385
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
3.23 in
Actuator Length - Limit Switch
1.38 in
Actuator Length
1.38"
Width
1.65"
Body Width - Limit Switch
1.65 in
Body Depth - Limit Switch
1.65 in
Height
3.23"
Depth
1.65"
Body Depth
1.65 in
Mounting Hole Diameter
0.21 in
Body Height
3.23 in
Body Width
1.65 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Boot Sealed Actuator (Limit Switch)
No
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Actuator Location (Limit Switch)
Top
IP Rating
67
Travel
Differential Travel 0.035 in, Maximum Pretravel 0.10 in, Minimum Over Travel 0.18 in
Limit Switch Style
General Purpose Limit Switch
Movement
Linear
Operating Temp. Range
-13 Degrees to 185 Degrees F
NEMA Rating
1, 12, 13, 4
Number of Poles
1
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
DC Contact Rating
10A at 250V
Amps
10
Contact Form
1NC/1NO, SPDT
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Standard
Operating Force
3.6 in-lb
Actuator Style (Limit Switch)
Plunger
Actuator Style
Plunger
Wiring Entry
1/2 in NPT
Mounting Hole - Limit Switch
(4) 0.21 in dia
Series
GLA/GLS
AC Contact Rating
10A at 600V
Actuator Location
Top
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Body Material
Zinc Die Cast
Basic Actuator Style (Limit Switch)
Plunger
Contact Form - Limit Switch
1NC/1NO
Stem Thread - Limit Switch
No Stem
Differential Travel
0.9 in
Mounting Style
Surface
Operating Torque - Maximum
3.6 in-lb
Overtravel
0.18 in
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
-13 Degrees F
Pretravel
0.1 in
Directional Movement
Linear
Number of Mounting Holes
4
NEMA Enclosure Rating
1, 12, 13, 4
Body Configuration
Non Plug-In
Mounting Hole Vertical Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.38 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.