Zoro Homepage

Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLDA01B

  • Zoro # G4076545


product price: $56.39
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01B
Zoro #
G4076545
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
1.38"
Width
1.20"
Actuator Length - Limit Switch
1.38 in
Height
2.16"
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Body Width - Limit Switch
1.2 in
Body Height - Limit Switch
2.17 in
Overall Depth
1.28 in
Overall Width
1.2 in
Body Depth
1.28 in
Body Width
1.2 in
Body Height
2.17 in
Mounting Hole Diameter
0.21 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator - Limit Switch
No
Series
GLD/GLS
DC Contact Rating
10A at 250V
Contact Form
1NC/1NO, SPDT
AC Contact Rating
10A at 600V
Travel
Maximum Differential Travel 0.035 in, Maximum Pretravel 0.12 in, Minimum Over Travel 0.118 in
IP Rating
66, 67
Operating Force
3.6 in-lb
NEMA Rating
1, 12, 13, 4X
Actuator Style
Plunger
Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Amps
10
Stem Thread - Limit Switch
No Stem
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508; UL746-C
Contact Form - Limit Switch
1NC/1NO
Operating Temp. Range
-40 Degrees to 185 Degrees F
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Miniature
Actuator Location
Top
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole - Limit Switch
(4) 0.21 in dia
Number of Poles
1
Movement
Linear
Limit Switch Style
General Purpose Limit Switch
Body Material
plastic
Actuator Location (Limit Switch)
Top
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Differential Travel
0.04 in
Overtravel
0.12 in
Mounting Hole Horizontal Center to Center Distance
30 mm
Body Configuration
Non Plug-In
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
4
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.12 in
Mounting Hole Vertical Center to Center Distance
60 mm
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Minimum
-40 Degrees F
Directional Movement
Linear
Operating Torque - Maximum
3.6 in-lb

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.38 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.