Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE09U7
  • Zoro # G003481100

product price: 
$
28.79
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPE09U7
Zoro #
G003481100
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
9 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
3R; 4
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Rated Insulation Volts
600V, 690V
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz), 4 kW (at 380 to 400V AC 50/60 Hz), 4 kW (at 415V AC 50/60 Hz), 4 kW (at 440V AC 50/60 Hz), 5.5 kW (at 500V AC 50/60 Hz), 5.5 kW (at 660 to 690V AC 50/60 Hz)
Electrical Durability
0.6 Mcycles (20 A, AC-1, Less than 440 V); 1 Mcycles (9 A, AC-3, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
1.7 Nm
Watts Loss
2 to 3W
Net Weight
0.32 kg
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Overvoltage Category
CAT III
Impedance
2.5 mOhm
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Operating Speed
3600 cycles per hr
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
250 A @ 440V
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Non-Overlap Time
1.5 ms
Signalling Circuit Frequency
25 to 400 Hz
IP Rating
IP21
Inrush VA
70 VA
Switching Current
5 mA (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Mechanical Durability
10 Mcycles
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Series
TeSys Easy
Mounting Style
DIN Rail, Plate
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
3 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 hp
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
9 A
NEMA Enclosure Rating
No Enclosure
Resistance Properties
Fire Resistant, Insulation Resistant
Full Load Current - Resistive
9 A
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
1,000,000, 600,000
Horsepower @ Three Phase - 208V AC
2 hp
Maximum Voltage Rating
690V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C)
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Heat Dissipation
2 to 3 W 50/60 Hz
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 25 A (at 140°F (60°C)) for power circuit
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Pole Contact Composition
3 NO
Auxiliary Contacts Type
Mechanically linked 1 NO IEC 60947-5-1
Product Name
Easy TeSys DPE
Power Dissipation Per Pole
1.56 W AC-1; 0.2 W AC-3
Contactor Application
Resistive load; Motor control
Control Circuit Type
AC 50/60 Hz
Rated Operational Current
9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Pollution Degree
3
Utilisation Category
AC-4; AC-1; AC-3
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Control Circuit Voltage
240 V AC 50/60 Hz
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.