Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, 1NC/1NO, 5A at 240V AC, Actuator Location: Top

  • Mfr # 914CE18-3

  • Zoro # G4323313


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914CE18-3
Zoro #
G4323313
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
1.93"
Width
1.58"
Depth
0.63"
Actuator Length - Limit Switch
0.62 in
Body Height - Limit Switch
1.73 in
Body Depth - Limit Switch
0.63 in
Actuator Length
0.62"
Body Width - Limit Switch
1.58 in
Body Width
1.57 in
Body Depth
0.63 in
Mounting Hole Diameter
0.2 in
Body Height
1.73 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Number of Poles
1
Boot Sealed Actuator (Limit Switch)
Yes
Voltage Rating
240VAC
Boot Sealed Actuator - Limit Switch
Yes
Limit Switch Style
General Purpose Limit Switch
Body Material
Zinc Die Cast
Basic Actuator Style (Limit Switch)
Plunger
IP Rating
66, 67, 68
Standards
CE, CSA. IEC947-5-1, EN60947-5-1, UL
Movement
Release Force 0.99 lb max
Contact Form - Limit Switch
1NC/1NO
Actuator Style (Limit Switch)
Plunger
AC Contact Rating
5A at 240V
Electrical Connection
3 ft Cable
DC Contact Rating
Not Rated
Stem Thread - Limit Switch
No Stem
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location
Top
Operating Temp. Range
35 Degrees to 160 Degrees F
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Actuator Location (Limit Switch)
Top
Contact Form
1NC/1NO, SPDT
Mounting Hole Spacing - Limit Switch
0.98 in
Series
914CE
Amps
5
Body Style (Limit Switch)
Miniature
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Actuator Style
Plunger, Boot Sealed
Operating Force
5.06 lb
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Differential Travel
0.004 in
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Pretravel
0.07 in
Number of Mounting Holes
2
Body Configuration
Non Plug-In
Operating Temperature - Maximum
221 Degrees F
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
Boot Included
Overtravel
0.12 in
Mounting Style
Surface
Operating Temperature - Minimum
32 Degrees F
Operating Torque - Maximum
5 in-lb

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.62 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.