Zoro Homepage

Limit Switch - Plunger, Boot Seal, DPDT, Zinc Die Cast, IP66 Rated

  • Mfr # DTE6-2RN

  • Zoro # G4323304


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE6-2RN
Zoro #
G4323304
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
2.3 in
Body Width - Limit Switch
1.0 in
Depth
3.04"
Actuator Length
1.06"
Actuator Length - Limit Switch
1.06 in
Width
1.00"
Height
2.50"
Body Depth - Limit Switch
3.04 in
Overall Depth
1 in
Body Depth
1 in
Overall Width
3.04 in
Body Height
2.3 in
Body Width
3.04 in
Mounting Hole Diameter
25 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 240V
DC Contact Rating - Limit Switch
10A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Wiring Entry
1/2 in NPT
Boot Sealed Actuator (Limit Switch)
Yes
Series
DTE6
Mounting Hole Spacing - Limit Switch
1.63 in
Actuator Style
Plunger, Boot Sealed
Operating Force
25 oz to 59 oz
Contact Form
2NC/2NO, DPDT
Actuator Style (Limit Switch)
Plunger
Amps
10 Ind/0.3A Res./0.15 Res.
DC Contact Rating
10A at 240V
NEMA Rating
1, 3, 4
Contact Form - Limit Switch
2NC/2NO
Boot Sealed Actuator - Limit Switch
Yes
Mounting Hole - Limit Switch
(2) 0.17 in dia
Body Material
Zinc Die Cast
Actuator Location
Top
Body Style (Limit Switch)
Miniature
Voltage Rating
240VAC/DC
Actuator Location (Limit Switch)
Top
Operating Temp. Range
-25 Degrees to 160 Degrees F
Movement
CW
Number of Poles
2
Stem Thread - Limit Switch
No Stem
AC Contact Rating
10A at 240V
Travel
Differential Travel 0.060 in, Maximum Pretravel 0.110 in, Minimum Over Travel 0.125 in
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
Screw Terminals
IP Rating
66
Standards
CSA, UL
Limit Switch Style
General Purpose Limit Switch
Differential Travel
0.06 in
Mounting Style
Bottom Flange
Body Configuration
Non Plug-In
Operating Force - Maximum
59 ozf
Directional Movement
Linear
Operating Force - Minimum
26 ozf
NEMA Enclosure Rating
1, 3, 4
Operating Temperature - Minimum
-25 Degrees F
Operating Temperature - Maximum
160 Degrees F
Number of Mounting Holes
2
Boot Sealed Actuator
Boot Included
Overtravel
0.13 in
Pretravel
0.11 in
Mounting Hole Horizontal Center to Center Distance
25 mm

Description

Honeywell MICRO SWITCH DTE6 Series limit switch features a plunger actuator with boot seal, suitable for use in indoor and outdoor environments, as specified by the manufacturer. The zinc die-cast housing is coated with electrostatic epoxy coating applied to the housing. This compact, miniature-style switch features a top-mounted actuator and bottom flange mounting configuration; compact dimensions are provided above.

Key Features:

  • Contact Form: 2NC/2NO (DPDT)
  • AC/DC Contact Rating: 10A at 240V
  • Actuator Style: Plunger, boot sealed; Actuator Length: 1.06 in
  • Body Material: Zinc die cast; Body Dimensions (H x W x D): 2.3 x 1.0 x 3.04 in
  • Mounting Style: Bottom flange; Number of Mounting Holes: 2 (0.17 in diameter), Horizontal spacing: 1.63 in
  • Electrical Connection: Screw terminals; Wiring Entry: 1/2 in NPT
  • Operating Force Range: 26 ozf to 59 ozf
  • Travel Parameters: Differential travel—0.06 in, Pretravel—0.11 in, Overtravel—0.13 in minimum
  • IP66 rated enclosure; Standards met include CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.