Zoro Homepage

Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLAA01D

  • Zoro # G3993893


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01D
Zoro #
G3993893
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
1.51"
Width
1.65"
Roller Dia.
0.75 in
Height
3.23"
Actuator Length - Limit Switch
1.51 in
Roller Width
0.31 in
Body Height - Limit Switch
3.23 in
Body Depth - Limit Switch
1.65 in
Body Width - Limit Switch
1.65 in
Depth
1.65"
Mounting Hole Diameter
0.21 in
Body Depth
1.65 in
Roller Diameter
0.75 in
Body Height
3.23 in
Body Width
1.65 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Standard
Actuator Style (Limit Switch)
Plunger, Roller Lever
Roller Material
Plastic
AC Contact Rating
10A at 600V
Arm Material
Plastic
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Plunger
Movement
Linear
Operating Force
2.1 in-lb
Wiring Entry
1/2 in NPT
NEMA Rating
1, 12, 13, 4
Number of Poles
1
Body Material
Zinc Die Cast
DC Contact Rating
10A at 250V
Amps
10
Mounting Hole - Limit Switch
(4) 0.21 in dia
Actuator Style
Horizontal Roller Lever
Limit Switch Style
General Purpose Limit Switch
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Travel
Differential Travel 0.067 in, Maximum Pretravel 0.165 in, Minimum Over Travel 0.35 in
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Contact Form
1NC/1NO, SPDT
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Top
Operating Temp. Range
-13 Degrees to 185 Degrees F
IP Rating
67
Series
GLA/GLS
Differential Travel
0.07 in
Boot Sealed Actuator
No Boot Included
Pretravel
0.17 in
Mounting Hole Horizontal Center to Center Distance
30 mm
Body Configuration
Non Plug-In
Operating Torque - Maximum
2.1 in-lb
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Maximum
185 Degrees F
Mounting Style
Surface
Directional Movement
Linear
Number of Mounting Holes
4
Overtravel
0.35 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.51 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.