Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Rotary Head - Side-Mount, HDLS/LSR Series, Low Torque

  • Mfr # LSZ1R

  • Zoro # G4573877


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
Not Specified
For Use With
HDLS LSR Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSZ1R
Zoro #
G4573877
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
Not Specified

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
HDLS LSR Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Travel
Differential Travel 7 Degrees max, Overtravel 60 Degrees min, Pretravel 15 Degrees max
IP Rating
Not Rated
Operating Temp.
30 Degrees to 250 Degrees F
Description/Special Features
Low Torque Head
Standards
RoHS
Voltage Rating
600V AC/250V DC
Differential Travel
7 Degrees
Features
Low Torque Head
Operating Temperature - Maximum
250 Degrees F
Operating Torque
1.7 in-lb
Compatible with Brand
Honeywell
Pretravel
15 Degrees
Directional Movement
CCW/CW
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Overtravel
60 Degrees
Compatible with Series
HDLS, LSR
Series
HDLS
Compatible with Manufacturer Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible Manufacturer Part Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible Manufacturer Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible with Manufacturer Model No.
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible with Mfr. Model No.
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
For Use with Mfr Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
For Use With Mfr. Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible Pump Manufacturer Part Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
Compatible Mfr. Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A

Description

The Honeywell Limit Switch Replacement Rotary Head for LSR Series is a limit switch head designed for use with HDLS and LSR series switches. This side-mounted rotary lever actuator is compatible with Honeywell model numbers including: 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A. It features a low torque head and supports both clockwise (CW) and counterclockwise (CCW) directional movement within specified parameters.

Key Features:

  • Actuator Style: Side-mounted rotary lever
  • Compatible Models: Compatible with Honeywell HDLS and LSR series switches; applicable to model numbers including: 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSR 1A
  • Directional Movement: Capable of clockwise (CW) and counterclockwise (CCW) directional movement within specified parameters
  • Operating Torque: Rated at 1.7 in-lb
  • Travel Specifications: Differential travel of up to 7 degrees; overtravel minimum of 60 degrees; pretravel maximum of 15 degrees
  • NEMA Enclosure Ratings: Rated for use in environments requiring NEMA types 1, 3, 4/4X/6/6P enclosure classifications
  • Operating Temperature Range: From 30°F to 250°F
  • Voltage Rating: Up to 600V AC / 250V DC
  • Standards Compliance: RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.