Zoro Homepage

Limit Switch - Rotary Head, Maintained Action, SPDT, 10A, NEMA 1/3/4/6/13

  • Mfr # 6LS2-L

  • Zoro # G4069983


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LS2-L
Zoro #
G4069983
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.19 in
Body Depth - Limit Switch
1.13 in
Height
4.05"
Width
1.19"
Body Height - Limit Switch
2.7 in
Depth
1.13"
Body Height
2.7 in
Body Depth
1.13 in
Mounting Hole Diameter
0.19 in
Overall Depth
2.3 in
Overall Width
1.57 in
Body Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Boot Sealed Actuator - Limit Switch
No
Basic Actuator Style (Limit Switch)
Rotary
Electrical Connection
Screw Terminals
Operating Force
3.0 in-lb
Amps
10
Series
LS
Mounting Hole - Limit Switch
(4) 0.19 in dia
AC Contact Rating
10A at 480V
Movement
Maintained, Rotary
NEMA Rating
1, 13, 3, 4, 6
Body Style (Limit Switch)
Miniature
Voltage Rating
480VAC
Actuator Style (Limit Switch)
Rotary, No Lever
Contact Form
1NC/1NO, SPDT
Limit Switch Style
General Purpose Limit Switch
Actuator Location
Side
Number of Poles
1
IP Rating
No IP Rating
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Actuator Location (Limit Switch)
Side
Operating Temp. Range
-20 Degrees to 160 Degrees F
Contact Form - Limit Switch
1NC/1NO
Stem Thread - Limit Switch
No Stem
Travel
Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
Actuator Style
Rotary Head, No Lever
Standards
CSA, UL
Wiring Entry
1/2 in NPT
DC Contact Rating
0.4 A @ 230 V, 0.8 A @ 115 V
Body Material
Zinc Die Cast
Boot Sealed Actuator (Limit Switch)
No
Differential Travel
4 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Hole Vertical Center to Center Distance
30 mm
Operating Temperature - Maximum
160 Degrees F
Number of Mounting Holes
4
Operating Temperature - Minimum
-20 Degrees F
Operating Torque - Maximum
3 in-lb
NEMA Enclosure Rating
1, 13, 3, 4, 6
Mounting Style
Surface
Body Configuration
Non Plug-In
Overtravel
30 Degrees
Includes Actuator
No Actuator Included
Boot Sealed Actuator
No Boot Included
Action
Maintained
Pretravel
5 Degrees

Description

Honeywell's MICRO SWITCH Compact LS Limit Switch Series offers a general purpose limit switch suitable for installation in a range of industrial environments, subject to compliance with applicable codes and standards. This model features a rotary head actuator without a lever, side actuator location, and maintained action. The compact, non plug-in body is constructed from zinc die cast material and is suitable for surface mounting with four mounting holes arranged in a rectangular pattern.

Key Features:

  • Contact Rating: 10A at 480V AC (SPDT, 1NC/1NO)
  • Actuator Style: Rotary head, no lever; side location
  • Body Dimensions: Height 2.7 in, Width 1.19 in, Depth 1.13 in
  • Mounting: Surface mount with (4) 0.19 in diameter holes; spacing of 2.31 x 1.19 in
  • Electrical Connection: Screw terminals; wiring entry via 1/2 in NPT
  • Movement & Travel: Maintained rotary action; differential travel of 4°, pretravel of 5°, overtravel of 30°
  • Operating Force/Torque: Maximum operating force of 3.0 in-lb
  • Temperature Range: -20°F to +160°F
  • Enclosure Ratings: NEMA Types 1, 3, 4, 6, and13
  • Standards Compliance: CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.