LIMIT SWITCH-WL

  • Mfr # SZL-WL-B-N
  • Zoro # G723654969
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Body Material
Metal
Standards
CE, CSA, UL
Roller Width
0.28 in
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-WL-B-N
Zoro #
G723654969
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Roller Width
0.28 in
Overall Width
1.57 in
Arm Length - Maximum
3.5 in
Mounting Hole Diameter
5.33 mm
Arm Length - Minimum
1 in
Body Depth
1.63 in
Conduit Connection Size
1/2"-14
Overall Height
3.7 in
Body Width
1.57 in
Actuator Length
3.5 in
Overall Depth
2.64 in
Body Height
2.7 in
Roller Diameter
0.69 in

Details

Item
Limit Switch
Roller Material
Stainless Steel
Body Material
Metal
Standards
CE, CSA, UL
IP Rating
IP67
Actuator Style
Roller-Lever Arm
Lamp Type
No Lamp Module Included
Differential Travel - Rotary
12 Degrees
Arm Material
Stainless Steel
Operating Torque - Maximum
4.5 in-lb
Arm Adjustability
Adjustable
Directional Movement
CCW/CW
AC Contact Rating
10 A @ 300V AC
Pre-Travel - Rotary
20 Degrees
Electrical Connection
Screw Terminal
Operating Temperature - Minimum
14 Degrees F
Series
SZL-WL
Contact Form
1NO/1NC
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Mounting Style
Surface
Number of Mounting Holes
4
Over Travel - Rotary
30 Degrees
Conduit Connection Type
NPT
Roller Position
Front
Operating Temperature - Maximum
176 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews