LIMIT SWITCH-WL

  • Mfr # SZL-WL-E-N
  • Zoro # G323744398
product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Roller Material
Stainless Steel
IP Rating
IP67
Body Material
Metal
Roller Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-WL-E-N
Zoro #
G323744398
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Roller Width
0.2 in
Conduit Connection Size
1/2"-14
Roller Diameter
0.69 in

Details

Item
Limit Switch
Standards
CE, CSA, UL
Roller Material
Stainless Steel
IP Rating
IP67
Body Material
Metal
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Maximum
176 Degrees F
Operating Force - Minimum
26.67 N
Over Travel - Linear
0.22 in
Differential Travel - Linear
0.04 in
Number of Mounting Holes
4
Boot Sealed Actuator
No Boot Included
AC Contact Rating
10 A @ 300V AC
Contact Form
1NO/1NC
Roller Position
Top
Operating Temperature - Minimum
14 Degrees F
Actuator Style
Roller-Plunger
Electrical Connection
Screw Terminal
Conduit Connection Type
NPT
Includes Actuator
Actuator Included
Series
SZL-WL
Directional Movement
Linear
Lamp Type
No Lamp Module Included
Pre-Travel - Linear
0.07 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews