Shop HONEYWELL

LIMIT SWITCH-WL

  • Mfr # SZL-WL-K-N
  • Zoro # G723654877

product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Standards
CE, CSA, UL
IP Rating
IP67
Conduit Connection Size
1/2"-14
AC Contact Rating
10 A @ 300V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-WL-K-N
Zoro #
G723654877
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Conduit Connection Size
1/2"-14
Actuator Length
5.5 in
Overall Height
8.01 in
Overall Depth
1.63 in
Body Width
1.57 in
Mounting Hole Diameter
5.33 mm
Overall Width
1.57 in
Body Depth
1.63 in
Body Height
2.7 in

Details

Item
Limit Switch
Body Material
Metal
Standards
CE, CSA, UL
IP Rating
IP67
AC Contact Rating
10 A @ 300V AC
Actuator Style
Coil Spring Wobble
Boot Sealed Actuator
No Boot Included
Pre-Travel - Linear
0.79 in
Includes Actuator
Actuator Included
Electrical Connection
Screw Terminal
Directional Movement
Omnidirectional
Operating Force - Minimum
1.47 N
Contact Form
1NO/1NC
Arm Material
Stainless Steel
Mounting Style
Surface
Operating Temperature - Maximum
176 Degrees F
Series
SZL-WL
Number of Mounting Holes
4
Lamp Type
No Lamp Module Included
Conduit Connection Type
NPT
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.