Shop HONEYWELL

LIMIT SWITCH-WL

  • Mfr # SZL-WLC-A-N
  • Zoro # G123654637

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Roller Width
0.28 in
Standards
CE, CSA, UL
IP Rating
IP67
Body Material
Metal
Roller Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-WLC-A-N
Zoro #
G123654637
UPC #
-
Country of Origin
Korea, Republic of
Item
Limit Switch
Standards
CE, CSA, UL
IP Rating
IP67
Body Material
Metal
Roller Material
Stainless Steel
Actuator Style
Roller-Lever Arm
Includes Actuator
Actuator Included
Arm Material
Stainless Steel
Electrical Connection
Screw Terminal
Contact Form
1NO/1NC
Mounting Hole Vertical Center to Center Distance
60 mm
Roller Position
Front
Operating Temperature - Maximum
176 Degrees F
Pre-Travel - Rotary
30 Degrees
Arm Adjustability
Fixed
Directional Movement
CCW/CW
Lamp Type
No Lamp Module Included
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
14 Degrees F
Series
SZL-WL
Conduit Connection Type
NPT
Mounting Style
Surface
Number of Mounting Holes
4
Mounting Hole Horizontal Center to Center Distance
30 mm
AC Contact Rating
10 A @ 300V AC
Differential Travel - Rotary
16 Degrees
Over Travel - Rotary
60 Degrees
Operating Torque - Maximum
3 in-lb

Dimensions

Roller Width
0.28 in
Body Height
2.7 in
Body Width
1.57 in
Overall Width
1.57 in
Body Depth
1.63 in
Conduit Connection Size
1/2"-14
Overall Depth
2.32 in
Mounting Hole Diameter
5.33 mm
Actuator Length
1.5 in
Overall Height
3.7 in
Roller Diameter
0.69 in
Arm Length - Maximum
1.5 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.