Honeywell

Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 10A @ 480V
See all product information

Product Information

Dimensions

Height 4.05"
Body Width - Limit Switch 1.19 in
Width 1.19"
Body Height - Limit Switch 2.7 in
Body Depth - Limit Switch 1.13 in
Actuator Length - Limit Switch 5.5 in
Actuator Length 5.50"
Depth 1.13"

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Wobble Stick
Actuator Style - Limit Switch Wobble Stick
Contact Form- Switches 1NC/1NO
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 480V
DC Contact Rating - Limit Switch Not Rated
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Movement Wobble
Basic Actuator Style (Limit Switch) Wobble Stick
Actuator Location Top
Number of Poles 1
Series LS
Travel Maximum Pretravel 2.5 in
Actuator Style (Limit Switch) Wobble Stick
Contact Form 1NC/1NO, SPDT
Body Style (Limit Switch) Miniature
Boot Sealed Actuator (Limit Switch) No
Amps 10
Contact Form - Limit Switch 1NC/1NO
AC Contact Rating 10A @ 480V
Actuator Location (Limit Switch) Top
Operating Force 5 oz
Operating Temp. Range -20 Degrees to 160 Degrees F
Limit Switch Style General Purpose Limit Switch
Actuator Style Wobble Stick
Mounting Hole - Limit Switch (4) 0.19 in dia
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
Boot Sealed Actuator - Limit Switch No
Mounting Hole Spacing - Limit Switch 2.31 in x 1.19 in
Body Material Zinc Die Cast
Stem Thread - Limit Switch No Stem
NEMA Rating 1, 13, 3, 4, 6
Electrical Connection Screw Terminals
Arm Material Steel
Wiring Entry 1/2 in NPT
DC Contact Rating Not Rated
IP Rating No IP Rating
Voltage Rating 480VAC
Standards CSA, UL

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.