Zoro Homepage

Limit Switches

  • Mfr # BAF1-2RN18-LH

  • Zoro # G121852271


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Contact Form- Switches
SPDT
NEMA Rating
NEMA 1, 3, 4, 13
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAF1-2RN18-LH
Zoro #
G121852271
UPC #
-
Country of Origin
United States

Details

Contact Form- Switches
SPDT
NEMA Rating
NEMA 1, 3, 4, 13
Standards
UL, CSA

Description

4in x 2.16in, 125/250/480 VAC, 125/250 VDC, 20/0.5/0.25 A, 1 HP at 125 VAC, 2 HP at 250 VAC, 1NO-1NC, SPDT, Left Hand Flexible Rod Actuator, 15D, 1/2in-14 NPT, NEMA 1/3/4/13, Snap Action, Enclosed High Capacity Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.