Zoro Homepage

Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb

  • Mfr # LSZ1KHC

  • Zoro # G4552143


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Coil Spring
Actuator Location
Top
Actuator Length
5.5 in
For Use With
HDLS LSK-8C Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ1KHC
Zoro #
G4552143
UPC #
078454930716
Country of Origin
United States

Dimensions

Actuator Length
5.5 in

Details

Item
Limit Switch Head
Actuator Style
Coil Spring
Actuator Location
Top
For Use With
HDLS LSK-8C Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Standards
RoHS
Description/Special Features
Coil Spring Head With Actuator
IP Rating
Not Rated
Voltage Rating
600V AC/250V DC
Operating Temp.
10 Degrees to 200 Degrees F
Operating Force
1.96 N
Travel
Pretravel 2 in
Operator Configuration
Steel Coil Spring
Head Action
Spring Return, Standard
Operating Temperature - min
10 deg F (-12 deg C)
Pre-Travel - Travel To Operate
2 in (51mm) PT
Type
Limit Switch Head and Operator
Switch Model
LSK (1A, 5A, 8A, 2B, 6B, 3K, 4L, 7L) -8C
Operating Temperature - max
200 deg F (94 deg C)
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Directional Movement
Omnidirectional
Compatible with Brand
Honeywell
Pretravel
2 in
Compatible with Series
HDLS, LSK
Operating Temperature - Maximum
200 Degrees F
Includes Actuator
Actuator Included
Compatible with Manufacturer Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Operating Torque
0.44 in-lb
Series
HDLS
Compatible Manufacturer Part Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Compatible Manufacturer Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Compatible with Manufacturer Model No.
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Compatible with Mfr. Model No.
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
For Use with Mfr Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
For Use With Mfr. Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Compatible Pump Manufacturer Part Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A
Compatible Mfr. Model Number
2B, 3K, 4L, 5A, 6B, 7L, 8A, 8C, LSK 1A

Description

Limit Switch Head, Actuator Style Coil Spring, Actuator Location Top, Actuator Length 5.5 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Pretravel 2 in, Movement CW and CCW, Operating Force 1.96 N, Operating Temp. 10 Degrees to 200 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSK-8C Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.