Honeywell
Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black
Mfr # 6212
Zoro # G606437801
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Coin; Cash
- Color Black
- Width 11.6"
- Material Steel
- Height 1.9"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, White, PK2 PK (2103010)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- HONEYWELL Cash Depository Safe, 0.1 cu ft, 2.2 lb, Black, Steel, 2.78 mm Thick (6111)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- COINLOK Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585100)
- MOOLAH 500 Count Preformed Penny Coin Wrappers (72901500)
- Honeywell Currency Holders