Zoro Select
ECT32 20 x 14 x 10 RSC, 20x14x10 in
Mfr # 60YP85
Zoro # G300920876
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 14 in
- Color Kraft; Brown
- Wall Type Single Wall
- Maximum Load Capacity 65 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 20", Kraft, 10/Bundle (493U40)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle (22XK42)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- ZORO SELECT Box, Corrugate, Single Wall, 18x18x12-6 in (60YP98)
- Zoro Select Shipping & Moving Boxes