Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6435A1004 24V Spring Return

  • Mfr # M6435A1004

  • Zoro # G6948707


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Signal Type
Floating ; Two-Position
Ambient Temp. Range
32 to 122°F
Width
4.25 in
Connection Type
Screw terminals
Height
3.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6435A1004
Zoro #
G6948707
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.1875 in
Depth
5 in

Details

Signal Type
Floating ; Two-Position
Ambient Temp. Range
32 to 122°F
Connection Type
Screw terminals
Type of Actuator
Electric
Includes
Conduit connector- 0.5 in
Body Material
Plastic

Description

M6435A1004 24V Spring Return Acuator Used W/ V58Xx Series Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.