Shop HONEYWELL

Magnetic Relief Valve - VAN Series, Gas/Air, 15-40 DN, 24/120/240V

  • Mfr # KS88012191
  • Zoro # G415409402

product price: 
$
1,203.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012191
Zoro #
G415409402
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAN240R/NY is a magnetic relief valve intended for compatibility with gas and air systems. This valve opens when de-energized; refer to technical documentation for function. It is EC type-tested and certified.

Key features include:

  • Nominal diameter (DN): 15 to 40/32
  • Threaded connection
  • Maximum operating pressure: 200 or 1000 mbar
  • Features rapid actuation
  • Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
  • Electrical connection via terminals or standard plug with socket
  • Available versions include models with position indicator and models compatible with biologically produced methane
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.