Magnetic Relief Valve - VAN2T32N/NQGL, 15-40 DN, 200/1000 mbar, Threaded
- Mfr # KS88013701
- Zoro # G315409427
product price:Â
$
1,573.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013701
- Zoro #
- G315409427
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN2T32N/NQGL is a magnetic relief valve intended for compatibility with gas and air systems. This valve opens when de-energized, allowing for the purging of excess or leakage gas from tightness control devices. It is EC type-tested and certified, compatible with specified mains voltage options and connection types.
Key features include:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Features rapid actuation
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connections via terminals or standard plug with socket
- Available versions include models with position indicator and those rated for operation with biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.