Manual Ball Valve, Gas/Air/Water, DN 6-250, Threaded/Flanged
- Mfr # KS03152298
- Zoro # G815236752
product price:Â
$
1,466.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03152298
- Zoro #
- G815236752
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER manual ball valve is suitable for use with gas, air, and water systems as specified by manufacturer guidelines. This EU certified shut-off valve is available in various sizes to accommodate different installation requirements.
Key features:
- Nominal diameter (DN) range: 6 to 250
- Connection types: threaded or flanged
- Maximum operating pressure: 4, 5, or 16 bar
- Housing materials: brass, steel, or ductile cast iron
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.