Cable-Pull Safety Switch - 2CPS Series, Dual End, 500 ft Span, IP67

  • Mfr # 2CPSA2A1A

  • Zoro # G3946573


product price:  $2,209.99
/ea
Sold in multiples of 10 for $22,099.90
Additional $13.00 delivery surcharge applies per item.
See details

Key Features

Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CPSA2A1A
Zoro #
G3946573
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.66 in
Width
12.75 in
Length
12.75 in
Length (Straight Wireway)
12.75 in
Overall Width
12.75 in
Overall Depth
3.66 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
500 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
24V DC LED Cluster
Switching Ability
Dual Cable
DC Contact Rating
2.5 A @ 24 V
Cable Connection Location
Left and Right
Case Material
Zinc Die Cast
Wiring Entry
1/2 in NPT
Thermal Amperage
10 A
IP Rating
IP67
For Use With
Microswitch CPS Accessories
Min. Current
10uA to 50mA
Standards
CE, CSA, UL Listed
Product Type
Double Ended
Series
2CPS
Pull Force
40 lb
Cable Span - Maximum
500 ft
Action
Maintained
Contact Material
Silver Alloy
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Thermal Current
10 A

Description

Honeywell's 2CPS Series Emergency Cable Pull Switch is a double-ended, maintained-action switch rated for operation with cable spans up to 500 ft. It includes a latching mechanism that changes switch state when the actuating cable is pulled, slackened, or broken. The unit features a zinc die cast case and includes a rotary knob reset mechanism. Switch contacts utilize snap-action operation and are manually resettable. An integrated 24V DC LED cluster serves as an indicator.

Key features include:

  • Contact configuration: 2NO/2NC silver alloy contacts
  • Maximum cable span: 500 ft; dual cable switching ability
  • AC contact rating: 0.05 A @ 250 V; DC contact rating: 2.5 A @ 24 V; thermal current/amperage: 10 A
  • Operating force: 3 to 5 lb; pull force: up to 40 lb
  • Case material: Zinc die cast with IP67 and NEMA ratings (1,12,13,4)
  • Mounting style: Double end; wiring entry size: 1/2 in NPT
  • Indicator type: Integrated LED cluster (24V DC)
  • Dimensions (L x W x D): 12.75 in x 12.75 in x 3.66 in
  • Operating temperature range from -40°F to +176°F
  • Standards met: CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.