Hazardous Location Limit Switch, Plunger, Roller, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # LSXD4L

  • Zoro # G4192501


product price:  $1,253.99
/ea
Sold in multiples of 10 for $12,539.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXD4L
Zoro #
G4192501
UPC #
078454930136
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
2.44 in
Width
2.00"
Actuator Length - Limit Switch
2.7 in
Height
5.75"
Roller Dia.
0.5 in
Body Width - Limit Switch
2.0 in
Body Height - Limit Switch
4.75 in
Depth
2.44"
Actuator Length
2.7 in
Mounting Hole Diameter
0.2 in
Body Width
2 in
Body Depth
2.44 in
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Standards
CSA, UL Listed
Actuator Location
Top
Electrical Connection
Screw Terminals
AC Contact Rating
10 A @ 600 V
Actuator Location (Limit Switch)
Top
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Body Style (Limit Switch)
Standard
Actuator Style (Limit Switch)
Plunger, Roller
Body Material
Aluminum
Movement
Linear
Mounting Hole - Limit Switch
(2) 0.20 in dia
Voltage Rating
600VAC/250VDC
DC Contact Rating
10 A @ 250 V
Series
LSX
Operating Temp. Range
10 Degrees to 250 Degrees F
Limit Switch Style
Hazardous Location Limit Switch
Operating Force
4.0 in-lb
Number of Poles
2
Travel
Differential Travel 0.020 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Contact Form
2NO/2NC
Actuator Style
Plunger
Contact Form - Limit Switch
2NC/2NO
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 13, 3, 4, 6, 7
Wiring Entry
3/4 in NPT
IP Rating
IP67
Amps
10
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Basic Actuator Style (Limit Switch)
Plunger
Differential Travel
0.02 in
Number of Mounting Holes
2
Directional Movement
Linear
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Horizontal Center to Center Distance
29 mm
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Pretravel
0.07 in
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
86 mm
Mounting Style
Surface
Overtravel
0.19 in
Operating Temperature - Minimum
10 Degrees F
Body Configuration
Non Plug-In
Operating Force - Maximum
4 lbf

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 2.7 in, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.