Zoro Homepage

Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # LSXJ3K-7A

  • Zoro # G3977127


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXJ3K-7A
Zoro #
G3977127
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
6.00"
Body Height - Limit Switch
4.75 in
Actuator Length - Limit Switch
6.0 in
Body Depth - Limit Switch
2.44 in
Height
5.75"
Roller Width
0.19 in
Depth
2.44"
Width
2.00"
Body Width - Limit Switch
2.0 in
Mounting Hole Diameter
0.2 in
Body Width
2 in
Body Depth
2.44 in
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Limit Switch Style
Hazardous Location Limit Switch
Boot Sealed Actuator - Limit Switch
No
Movement
Wobble
AC Contact Rating
10A at 600V
Actuator Location (Limit Switch)
Top
Electrical Connection
Screw Terminals
Number of Poles
1
Operating Temp. Range
10 Degrees to 250 Degrees F
Contact Form
1NC/1NO, SPDT
Body Style (Limit Switch)
Standard
Arm Material
Delrin
Wiring Entry
1/2"-14 NPT
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Standards
CSA, UL
Voltage Rating
600VAC/250VDC
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Wobble Stick
Amps
10
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
IP Rating
No IP Rating
NEMA Rating
1, 13, 3, 4, 6, 7
Series
LSX
Travel
Maximum Pretravel 1.00 in
Actuator Style (Limit Switch)
Wobble Stick
Operating Force
10 oz
Actuator Style
Wobble Stick
DC Contact Rating
10A at 250V
Actuator Location
Top
Body Material
Aluminum
Contact Form - Limit Switch
1NC/1NO
Mounting Hole - Limit Switch
(2) 0.20 in dia
Head/Operator
Wobble, Rod
Electrical Rating - VAC/DC
10A 600VAC, 0.25A 250VDC
Pre-Travel - Travel To Operate
1" (25.4mm) PT max.
Type
Explosion-Proof Limit Switch
Current Rating - nominal
10A
Connection
1/2 in. - 14 NPT
Housing Construction
Zinc Die Cast
Head Action
Spring Return, Standard
Rating - NEMA
NEMA 4,6,7,9
Listings - Hazardous
Class 1 Div 1, B,C,D, Class 2 Div 1, E,F,G
Operating Temperature
10 to 200 Degree F (-12 to 93 Degree C)
Contacts
SPDT 1-NO 1-NC
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
200 Degrees F
Directional Movement
Omnidirectional
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Vertical Center to Center Distance
86 mm
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Pretravel
1 in
Operating Torque - Maximum
24.6 in-lb
Mounting Hole Horizontal Center to Center Distance
29 mm

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.