Heavy Duty Limit Switch, 2NC/2NO, Actuator Location: Top (Discontinued)
- Mfr # LSK6B-8C
- Zoro # G3895595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSK6B-8C
Zoro #
G3895595
UPC #
-
Country of Origin
United States
Dimensions
Height
4.69"
Width
1.88"
Actuator Length - Limit Switch
5.50 in
Depth
1.79"
Actuator Length
5.5 in
Arm Length - Maximum
5.5 in
Description
Limit Switch, Actuator Location - Limit Switch Top, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 5.50 in, NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13, Electrical Connection Screw Terminals, IP Rating IP65, IP66, IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.