Limit Switch, Ball Bearing, Plunger, 1NC/1NO, 5A at 240V AC, Actuator Location: Top

  • Mfr # 914CE66-3

  • Zoro # G4015444


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Ball Bearing, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE66-3
Zoro #
G4015444
UPC #
-
Country of Origin
United Kingdom

Dimensions

Body Depth - Limit Switch
0.63 in
Body Height - Limit Switch
1.73 in
Width
1.58"
Actuator Length - Limit Switch
0.98 in
Height
1.93"
Depth
0.63"
Body Width - Limit Switch
1.58 in
Actuator Length
0.98"
Connection Size
3 ft. SJTO
Body Height
1.73 in
Body Width
1.57 in
Mounting Hole Diameter
0.2 in
Body Depth
0.63 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Ball Bearing, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Electrical Connection
3 ft Cable
Actuator Location
Top
AC Contact Rating
5 A @ 240 V
Movement
Release Force 0.99 lb max
Boot Sealed Actuator (Limit Switch)
No
Operating Force
2.65 in-lb
IP Rating
IP65, IP66, IP67
Mounting Hole Spacing - Limit Switch
0.98 in
Stem Thread - Limit Switch
No Stem
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Contact Form - Limit Switch
1NC/1NO
Actuator Location (Limit Switch)
Top
Contact Form
SPDT-1NO/1NC
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Boot Sealed Actuator - Limit Switch
No
Body Material
Metal
Voltage Rating
240VAC
Amps
5
Limit Switch Style
General Purpose Limit Switch
Number of Poles
1
Body Style (Limit Switch)
Miniature
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style (Limit Switch)
Plunger, Ball Bearing
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Temp. Range
35 Degrees to 160 Degrees F
Standards
CE, cURus
Series
914CE
Actuator Style
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
DC Contact Rating
Not Rated
Differential Travel
0.004 in
Connection Type
Pre-Wired Cable
Electrical Rating - VAC/DC
5A 250Vac (Vdc Rated)
Differential-Travel - Travel To Reset
0.004 in (0.1mm) DT
Current Rating - nominal
5A
Type
Miniature Limit Switch
Rating - NEMA
NEMA 3
Operating Temperature - min
32 deg F (0 deg C)
Operating Temperature - max
158 deg F (70 deg C)
Body Construction
Die Cast Zinc
Pre-Travel - Travel To Operate
0.071 in (1.8mm) PT
Head/Operator
Top Push Ball Bearing
Poles/Contacts
SPDT 1NO 1NC
Over-Travel/Total-Travel
0.118 in (3mm) OT
Head Action
Spring Return, Standard
Operator Configuration
Standard
Operating Temperature - Maximum
221 Degrees F
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
25 mm
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Overtravel
0.12 in
Pretravel
0.07 in
Body Configuration
Non Plug-In
Operating Temperature - Minimum
32 Degrees F
Operating Torque - Maximum
2.75 in-lb
Boot Sealed Actuator
No Boot Included

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Ball Bearing, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.98 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.