Zoro Homepage

Limit Switch - Compact, SPDT, Lever/Plunger Actuator, 15A 600V, IP66

  • Mfr # BZE6-2RQ62

  • Zoro # G4096391


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Lever, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZE6-2RQ62
Zoro #
G4096391
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
6.0 in
Depth
3.04"
Actuator Length
6.00"
Body Width - Limit Switch
3.04 in
Body Depth - Limit Switch
1.0 in
Height
2.50"
Body Height - Limit Switch
1.75 in
Width
1.00"
Body Depth
1 in
Body Width
3.04 in
Overall Depth
1 in
Body Height
1.75 in
Overall Width
3.04 in
Mounting Hole Diameter
0.98 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Lever, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Limit Switch Style
General Purpose Limit Switch
Body Material
Zinc Die Cast
Boot Sealed Actuator (Limit Switch)
No
Standards
CSA, UL
NEMA Rating
1
Operating Force
2 oz to 5 oz
Basic Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Voltage Rating
600VAC/250VDC
Operating Temp. Range
-25 Degrees to 160 Degrees F
DC Contact Rating
2A at 250V
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Number of Poles
1
Travel
Differential Travel 0.229 in, Maximum Pretravel 0.718 in, Minimum Over Travel 0.838 in
Contact Form - Limit Switch
1NC/1NO
Mounting Hole - Limit Switch
(2) 0.22 in dia
Movement
Release Force 2 oz min
Mounting Hole Spacing - Limit Switch
1.00 in
Actuator Location
Top
Actuator Style
Rod Lever
AC Contact Rating
15A at 600V
Contact Form
1NC/1NO, SPDT
Series
BZ
Arm Material
Steel
Actuator Location (Limit Switch)
Top
Electrical Connection
Screw Terminals
Body Style (Limit Switch)
Miniature
Actuator Style (Limit Switch)
Plunger, Lever
IP Rating
66
Differential Travel
0.23 in
Operating Temperature - Maximum
160 Degrees F
Operating Force - Maximum
5 ozf
Boot Sealed Actuator
No Boot Included
Overtravel
0.84 in
NEMA Enclosure Rating
1
Mounting Hole Horizontal Center to Center Distance
25 mm
Operating Temperature - Minimum
-25 Degrees F
Number of Mounting Holes
2
Operating Force - Minimum
2 ozf
Mounting Style
Surface
Body Configuration
Non Plug-In
Pretravel
0.718 in

Description

The Honeywell Limit Switch is a general purpose, miniature limit switch suitable for installation in indoor and outdoor environments, subject to compliance with specified enclosure ratings. It features a rod lever actuator with both plunger and lever styles, mounted at the top of the zinc die cast body. The switch uses screw terminals for electrical connection and provides single pole double throw (SPDT) operation with 1 normally closed (NC) and 1 normally open (NO) contact configuration.

Key features:

  • AC Contact Rating: 15A at 600V; DC Contact Rating: 2A at 250V
  • Actuator Style: Lever, Plunger; Actuator Length: 6.0 in; Arm Material: Steel
  • Body Dimensions: Height 1.75 in, Width/Depth 3.04 in x 1.0 in; Miniature style
  • Mounting Style: Surface mount with two horizontal mounting holes (0.22 in diameter, spaced 1.00 in apart)
  • Electrical Connection: Screw terminals; Wiring Entry: 1/2 in NPT
  • Operating Force Range: Minimum 2 ozf to Maximum 5 ozf
  • Travel Parameters: Differential travel of approximately 0.23 in, pretravel up to about 0.72 in, overtravel up to about .84 in
  • Temperature Range: -25°F to +160°F
  • Enclosure Ratings: IP66 and NEMA Type 1
  • Standards Certifications: CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.