This item is Discontinued.

Honeywell Micro Switch Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC BZV6-2RQ62

Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC (Discontinued)

  • Mfr # BZV6-2RQ62
  • Zoro # G4232706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZV6-2RQ62
Zoro #
G4232706
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
3.04 in
Body Height - Limit Switch
1.75 in
Actuator Length - Limit Switch
6.0 in
Height
2.50"
Body Depth - Limit Switch
1.0 in
Depth
3.04"
Actuator Length
6.00"
Width
1.00"
Body Height
1.75 in
Body Width
3.04 in
Body Depth
1 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Lever, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A @ 600V
DC Contact Rating - Limit Switch
2A @ 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Voltage Rating
600VAC/250VDC
Contact Form
1NC/1NO, SPDT
Operating Force
2 oz to 5 oz
Operating Temp. Range
-25 Degrees to 160 Degrees F
Movement
Release Force 2 oz min
NEMA Rating
1
Actuator Location
Top
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Series
BZ
Standards
CSA, UL
Limit Switch Style
General Purpose Limit Switch
Body Material
Zinc Die Cast
DC Contact Rating
2A @ 250V
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
Screw Terminals
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
1.63 in
Travel
Maximum Differential Travel 0.229 in, Maximum Pretravel 0.718 in, Minimum Over Travel 0.838 in
IP Rating
66
Wiring Entry
1/2 in NPT
Stem Thread - Limit Switch
No Stem
AC Contact Rating
15A @ 600V
Actuator Style (Limit Switch)
Plunger, Lever
Body Style (Limit Switch)
Miniature
Mounting Hole - Limit Switch
(2) 0.17 in dia
Number of Poles
1
Arm Material
Steel
Actuator Location (Limit Switch)
Top
Actuator Style
Rod Lever
Differential Travel
0.23 in
Overtravel
0.84 in
Operating Force - Minimum
2 ozf
Mounting Style
Bottom Flange
Pretravel
0.718 in
Operating Force - Maximum
5 ozf
Boot Sealed Actuator
No Boot Included

Description

Limit Switch, Actuator Style - Limit Switch Lever, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Bottom Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.