Zoro Homepage

Miniature Limit Switch - 914CE, SPDT, Side Rotary Head, 6 ft Cable, NEMA Rated

  • Mfr # 914CE16-6

  • Zoro # G4016397


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914CE16-6
Zoro #
G4016397
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.63"
Body Width - Limit Switch
1.58 in
Body Height - Limit Switch
1.73 in
Height
1.93"
Width
1.58"
Body Depth - Limit Switch
0.63 in
Connection Size
6 ft. SJTO
Body Height
1.73 in
Body Depth
0.63 in
Mounting Hole Diameter
0.2 in
Body Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Electrical Connection
6 ft Cable
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Contact Form
1NC/1NO, SPDT
Actuator Style (Limit Switch)
Rotary, No Lever
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
35 Degrees to 160 Degrees F
Voltage Rating
240VAC
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Miniature
Mounting Hole - Limit Switch
(2) 0.20 in dia
DC Contact Rating
Not Rated
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Standards
CE, CSA. IEC947-5-1, EN60947-5-1, UL
Series
914CE
Mounting Hole Spacing - Limit Switch
0.98 in
Actuator Location (Limit Switch)
Side
IP Rating
66, 67, 68
Number of Poles
1
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Travel
Differential Travel 3 Degrees , Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees
AC Contact Rating
5A at 240V
Amps
5
Operating Force
2.66 in-lb
Movement
CCW, CW
Actuator Style
Rotary Head, No Lever
Actuator Location
Side
Contact Form - Limit Switch
1NC/1NO
Body Material
Zinc Die Cast
Connection Type
Pre-Wired Cable
Differential Travel
3 Degrees
Rating - NEMA
NEMA 4,6P
Over-Travel/Total-Travel
40 deg OT
Travel Direction
CW or CCW
Type
Miniature Limit Switch
Poles/Contacts
SPDT 1NO 1NC
Head Action
Spring Return, Standard
Operating Temperature - max
160 deg F (71 deg C)
Pre-Travel - Travel To Operate
30 deg PT
Differential-Travel - Travel To Reset
3 deg DT
Body Construction
Die Cast Zinc
Operating Temperature - min
35 deg F (2 deg C)
Current Rating - nominal
5A
Head/Operator
Side Rotary (w/o-operator)
Electrical Rating - VAC/DC
5A 250Vac
Directional Movement
CCW/CW
Mounting Hole Horizontal Center to Center Distance
25 mm
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Operating Temperature - Maximum
221 Degrees F
Overtravel
40 Degrees
Number of Mounting Holes
2
Pretravel
30 Degrees
Operating Torque - Maximum
2.66 in-lb
Operating Temperature - Minimum
32 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Body Configuration
Non Plug-In

Description

For use in North America, the Honeywell 914CE Series Limit Switch is a compact, enclosed rotary switch suitable for a variety of applications. This model features a side-mounted rotary actuator head without a lever and includes SPDT (1NC/1NO) contacts rated at 5A, 240V AC. The switch body is constructed from die-cast zinc with a miniature form factor and includes a pre-wired 6 ft cable for electrical connection. It is constructed to comply with specified NEMA enclosure ratings and ingress protection standards.

Key Features:

  • Contact Rating: 5A at 240V AC (SPDT: 1NC/1NO)
  • Actuator Style: Side rotary head without lever; spring return action
  • Body Construction: Miniature die-cast zinc housing
  • Electrical Connection: Pre-wired with a 6 ft SJTO cable
  • Mounting: Surface mount with two horizontal holes (0.2 in diameter; spaced at 0.98 in center-to-center)
  • Movement & Travel: Operates CW or CCW; differential travel of 3°, pretravel of 30°, overtravel of 40°
  • Environmental Ratings: NEMA types 1,2,3,3R,4,6,6P &13; IP66/IP67/IP68
  • Operating Temperature Range: From 35°F to160°F (2°C to71°C)
  • Standards Met: CE marked; CSA certified; IEC947-5-1; EN60947-5-1; UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.