This item is Discontinued.

Honeywell Micro Switch Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top 914CE18-3A

Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 914CE18-3A
  • Zoro # G3884937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE18-3A
Zoro #
G3884937
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.63"
Body Width - Limit Switch
1.58 in
Height
1.93"
Width
1.58"
Actuator Length - Limit Switch
0.62 in
Body Depth - Limit Switch
0.63 in
Body Height - Limit Switch
1.73 in
Actuator Length
0.62"
Body Height
1.73 in
Body Depth
0.63 in
Body Width
1.58 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A @ 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
0.98 in
Movement
Release Force 0.99 lb max
Basic Actuator Style (Limit Switch)
Plunger
Number of Poles
1
Boot Sealed Actuator (Limit Switch)
Yes
Operating Force
5.06 lb
Stem Thread - Limit Switch
No Stem
Electrical Connection
3 ft Cable, Side Exit
Amps
5
Body Style (Limit Switch)
Miniature
Actuator Style
Plunger, Boot Sealed
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Limit Switch Style
General Purpose Limit Switch
Actuator Location (Limit Switch)
Top
Standards
CE, CSA. IEC947-5-1, EN60947-5-1, UL
Series
914CE
DC Contact Rating
Not Rated
Boot Sealed Actuator - Limit Switch
Yes
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
1NC/1NO, SPDT
Contact Form - Limit Switch
1NC/1NO
Actuator Location
Top
AC Contact Rating
5A @ 240V
Voltage Rating
240VAC
Operating Temp. Range
35 Degrees to 160 Degrees F
Actuator Style (Limit Switch)
Plunger
IP Rating
66, 67, 68
Body Material
Zinc Die Cast
Differential Travel
0.004 in
Mounting Style
Surface
Boot Sealed Actuator
Boot Included
Pretravel
0.04 in +/- 0.02 in
Overtravel
0.12 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.62 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.