Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A at 240V AC, Actuator Location: Top

  • Mfr # DTV6-2RN2

  • Zoro # G4037634


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTV6-2RN2
Zoro #
G4037634
UPC #
-
Country of Origin
United States

Dimensions

Width
1.00"
Roller Width
0.25 in
Actuator Length - Limit Switch
0.91 in
Body Height - Limit Switch
2.3 in
Depth
3.04"
Actuator Length
0.91"
Body Depth - Limit Switch
3.04 in
Height
2.50"
Body Width - Limit Switch
1.0 in
Roller Dia.
0.75 in
Connection Size
1/2 in. NPT
Body Depth
3.04 in
Body Width
1 in
Mounting Hole Diameter
0.17 in
Roller Diameter
0.75 in
Body Height
2.3 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 240V
DC Contact Rating - Limit Switch
10A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Movement
CW
Operating Force
10 oz to 30 oz
Roller Material
Steel
Basic Actuator Style (Limit Switch)
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Mounting Hole Spacing - Limit Switch
1.63 in
Mounting Hole - Limit Switch
(2) 0.17 in dia
IP Rating
IP66
Operating Temp. Range
-25 Degrees to 160 Degrees F
NEMA Rating
1, 3, 4
Stem Thread - Limit Switch
No Stem
Standards
CE, CSA, UL Listed
Arm Material
Steel
Boot Sealed Actuator - Limit Switch
Yes
Series
BZV6
Voltage Rating
240VAC/DC
Actuator Style (Limit Switch)
Plunger, Roller Lever
Limit Switch Style
General Purpose Limit Switch
Actuator Style
Roller Lever Plunger
Travel
Differential Travel 0.165 in, Maximum Pretravel 0.266 in, Minimum Over Travel 0.219 in
Amps
10 Ind/0.3A Res./0.15 Res.
Contact Form
2NO/2NC
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator (Limit Switch)
Yes
Electrical Connection
Screw Terminals
AC Contact Rating
10 A @ 240 V
Body Material
Metal
Wiring Entry
1/2 in NPT
Contact Form - Limit Switch
2NC/2NO
DC Contact Rating
10 A @ 240 V
Actuator Location
Top
Body Style (Limit Switch)
Miniature
Number of Poles
2
Connection Type
Threaded Entry
Differential Travel
0.17 in
Operating Temperature - min
-25 deg F (-32 deg C)
Body Construction
Die Cast Zinc
Head/Operator
Top Push Roller Lever
Type
Compact Limit Switch
Over-Travel/Total-Travel
0.219 in (5.56mm) OT
Poles/Contacts
DPDT 2NO 2NC
Electrical Rating - VAC/DC
10A 250VAC (VDC Rated)
Head Action
Spring Return, Standard
Operator Configuration
Adjustable
Rating - NEMA
NEMA 4
Differential-Travel - Travel To Reset
0.165 in (4.19mm) DT
Operating Temperature - max
160 deg F (71 deg C)
Pre-Travel - Travel To Operate
0.266 in (6.76mm) PT
Current Rating - nominal
10A
Operating Temperature - Maximum
160 Degrees F
Boot Sealed Actuator
Boot Included
Directional Movement
CW
Mounting Hole Horizontal Center to Center Distance
41 mm
Overtravel
0.22 in
Body Configuration
Non Plug-In
Operating Force - Maximum
30 ozf
Number of Mounting Holes
2
Operating Temperature - Minimum
-25 Degrees F
Pretravel
0.27 in
Operating Force - Minimum
10 ozf
NEMA Enclosure Rating
1, 3, 4
Mounting Style
Bottom Flange
Roller Adjustability
Adjustable

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.91 in, Body Height - Limit Switch 2.3 in, Body Width - Limit Switch 1 in, Body Depth - Limit Switch 3.04 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.