Zoro Homepage

Limit Switch - GLC Series, Rotary Roller Lever, SPDT, Die-Cast Zinc, IP67

  • Mfr # GLCA01A2B

  • Zoro # G4323076


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCA01A2B
Zoro #
G4323076
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Limit Switch
2.17 in
Body Width - Limit Switch
1.2 in
Width
1.20"
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Actuator Length
1.34" to 3.11"
Roller Dia.
0.75 in
Roller Width
0.25 in
Height
2.16"
Actuator Length - Limit Switch
1.34 in to 3.11 in
Connection Size
1/2 in. NPT
Roller Diameter
0.75 in
Mounting Hole Diameter
0.21 in
Body Depth
1.18 in
Body Width
1.2 in
Body Height
2.17 in

Description

Honeywell's MICRO SWITCH GLC/GLS miniature limit switch features a compact, die-cast zinc housing with a side rotary roller lever actuator. Suitable for a variety of applications within the specified ratings and standards, this limit switch features SPDT (1NC/1NO) contacts and is rated to meet IP67 and NEMA 1, 4, 12, or 13 enclosure specifications. The device supports surface mounting via four rectangular-pattern holes and provides screw terminal electrical connections.

Key Features:

  • Contact Rating: 10A at 300V AC / 10A at 250V DC
  • Actuator Style: Side-mounted rotary roller lever; adjustable configuration
  • Body Dimensions: Height – 2.17 in; Width – 1.2 in; Depth – 1.18 in
  • Roller Material & Size: Steel; diameter – 0.75 in; width – 0.25 in
  • Travel Specifications: Pretravel – 26°; Overtravel – 49°; Differential travel –11.5°
  • Operating Force/Torque: Maximum operating torque of 1.1 in-lb
  • Electrical Connection: Screw terminals with threaded entry (1/2" NPT)
  • Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Approvals & Standards: CCC, IEC947‐5‐1, CE, CSA, EN60947‐5‐1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.