Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC (Discontinued)
- Mfr # GLEA01A2B
- Zoro # G4021141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLEA01A2B
Zoro #
G4021141
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.18"
Body Height - Limit Switch
2.37 in
Roller Dia.
0.75 in
Height
2.37"
Width
2.56"
Actuator Length
1.34" to 3.11"
Roller Width
0.25 in
Body Depth - Limit Switch
1.18 in
Body Width - Limit Switch
2.56 in
Actuator Length - Limit Switch
1.34 in to 3.11 in
Body Depth
1.18 in
Roller Diameter
0.75 in
Body Height
2.37 in
Body Width
2.56 in
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.34 in to 3.11 in, Body Height - Limit Switch 2.37 in, Body Width - Limit Switch 2.56 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.