Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 300V AC, Actuator Location: Side

  • Mfr # GLLA01A1B

  • Zoro # G4323864


product price:  $38.69
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLLA01A1B
Zoro #
G4323864
UPC #
-
Country of Origin
China

Dimensions

Roller Dia.
0.75 in
Actuator Length
1.83"
Body Height - Limit Switch
2.44 in
Body Width - Limit Switch
1.2 in
Actuator Length - Limit Switch
1.83 in
Roller Width
0.25 in
Body Depth - Limit Switch
1.22 in
Depth
3.84"
Height
1.22"
Width
1.20"
Mounting Hole Diameter
0.17 in
Roller Diameter
0.75 in
Body Depth
1.22 in
Body Width
1.2 in
Body Height
2.44 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
IP Rating
IP66
Body Material
plastic
Actuator Style
Roller Lever Plunger
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator - Limit Switch
No
Actuator Location (Limit Switch)
Side
Arm Material
Metal
Electrical Connection
Screw Terminals
DC Contact Rating
10 A @ 250 V
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Boot Sealed Actuator (Limit Switch)
No
Number of Poles
1
Stem Thread - Limit Switch
No Stem
Mounting Hole - Limit Switch
(2) 0.16 in dia
Operating Force
1.06 in-lb
Contact Form - Limit Switch
1NC/1NO
Contact Form
1NO/1NC
Actuator Style (Limit Switch)
Rotary, Roller Lever
NEMA Rating
1, 12, 13
Wiring Entry
1/2 in NPT
Actuator Location
Side
Movement
CCW, CW
Operating Temp. Range
14 Degrees to 176 Degrees F
Voltage Rating
300VAC/250VDC
Travel
Differential Travel 18 Degrees , Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees
Standards
CCC, CE, cULus
Mounting Hole Spacing - Limit Switch
0.87 in
Basic Actuator Style (Limit Switch)
Rotary
Amps
10
Series
GLL
AC Contact Rating
10 A @ 300 V
Body Style (Limit Switch)
Miniature
Roller Material
Steel
Differential Travel
18 Degrees
Body Configuration
Non Plug-In
Directional Movement
CCW/CW
Number of Mounting Holes
2
Mounting Style
Surface
Operating Temperature - Minimum
14 Degrees F
Overtravel
40 Degrees
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Maximum
176 Degrees F
Operating Torque - Maximum
1.06 in-lb
NEMA Enclosure Rating
1, 12, 13
Boot Sealed Actuator
No Boot Included
Pretravel
30 Degrees

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.83 in, Body Height - Limit Switch 2.44 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.22 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.