Zoro Homepage

Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A at 300V AC, Actuator Location: Side

  • Mfr # GLEA24A1B

  • Zoro # G4090073


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLEA24A1B
Zoro #
G4090073
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
0.25 in
Width
2.56"
Roller Dia.
0.75 in
Body Depth - Limit Switch
1.18 in
Body Height - Limit Switch
2.37 in
Actuator Length
1.83"
Height
2.37"
Actuator Length - Limit Switch
1.83 in
Body Width - Limit Switch
2.56 in
Depth
1.18"
Roller Diameter
0.75 in
Mounting Hole Diameter
0.12 in
Body Height
2.37 in
Body Depth
1.18 in
Body Width
2.56 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.83 in, Body Height - Limit Switch 2.37 in, Body Width - Limit Switch 2.56 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.