Zoro Homepage

Limit Switch, Wobble Stick, 1NC/1NO, 10A at 300V AC, Actuator Location: Top

  • Mfr # GLCA01K8A

  • Zoro # G4323417


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCA01K8A
Zoro #
G4323417
UPC #
-
Country of Origin
United States

Dimensions

Width
1.20"
Actuator Length - Limit Switch
5.5 in
Body Width - Limit Switch
1.2 in
Height
2.16"
Body Height - Limit Switch
2.17 in
Body Depth - Limit Switch
1.18 in
Actuator Length
5.50"
Depth
1.18"
Connection Size
1/2 in. NPT
Body Height
2.17 in
Overall Width
1.2 in
Mounting Hole Diameter
0.21 in
Overall Depth
1.23 in
Body Width
1.23 in
Body Depth
1.18 in
Overall Height
9.64 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.