Limit Switch - GLD Series, Miniature, Wobble Stick Actuator, SPDT, IP66/IP67

  • Mfr # GLDA01E7B

  • Zoro # G4134855


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLDA01E7B
Zoro #
G4134855
UPC #
-
Country of Origin
United States

Dimensions

Width
1.20"
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Body Width - Limit Switch
1.2 in
Actuator Length - Limit Switch
5.0 in
Actuator Length
5 in
Body Height - Limit Switch
2.17 in
Height
2.16"
Body Width
1.2 in
Mounting Hole Diameter
0.21 in
Body Depth
1.28 in
Overall Depth
1.28 in
Body Height
2.17 in
Overall Width
1.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Stem Thread - Limit Switch
No Stem
Body Style (Limit Switch)
Miniature
Actuator Location
Top
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
IP Rating
IP66, IP67
Mounting Hole - Limit Switch
(4) 0.21 in dia
Operating Temp. Range
-13 Degrees to 185 Degrees F
Standards
CCC, CE, CSA, UL Listed
Operating Force
0.29 lb
Actuator Style
Coil Spring
Basic Actuator Style (Limit Switch)
Wobble Stick
Amps
10
Actuator Location (Limit Switch)
Top
Contact Form - Limit Switch
1NC/1NO
AC Contact Rating
3 A @ 240 V, 6 A @ 120 V
Arm Material
Stainless Steel
Body Material
plastic
Contact Form
1NO/1NC
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Travel
Differential Travel 10 Degrees , Maximum Pretravel 16 Degrees
Actuator Style (Limit Switch)
Wobble Stick
Movement
Wobble
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator (Limit Switch)
No
Series
GLD
Number of Poles
1
Voltage Rating
600VAC/250VDC
NEMA Rating
1, 12, 13, 4X
DC Contact Rating
0.27 A @ 240 V, 0.55 A @ 120 V
Differential Travel
10 Degrees
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
185 Degrees F
Pretravel
16 Degrees
NEMA Enclosure Rating
1, 12, 13, 4
Directional Movement
Omnidirectional
Number of Mounting Holes
4
Operating Force - Maximum
0.29 lbf
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
-40 Degrees F
Body Configuration
Non Plug-In
Mounting Hole Vertical Center to Center Distance
60 mm

Description

Honeywell's MICRO SWITCH GLD/GLS miniature limit switch features a compact plastic housing suitable for installations with limited available space. This general purpose limit switch utilizes a 5-inch stainless steel wobble stick actuator located at the top of the unit, providing omnidirectional actuator travel within the specified mechanical limits. The device includes a single-pole double-throw (SPDT) contact form with one normally closed (NC) and one normally open (NO) contact, suitable for both AC and DC circuits.

Key Features:

  • Contact Ratings: 10A at 600V AC; 10A at 250V DC
  • Actuator: Wobble stick style, stainless steel, 5.0 in length, top-mounted
  • Body Dimensions: Miniature size; width 1.2 in, height 2.17 in, depth 1.18 in
  • Electrical Connection: Screw terminals
  • Mounting: Surface mount with four mounting holes (0.21 in diameter), rectangular pattern (2.36 x 1.18 in spacing)
  • Movement & Travel: Omnidirectional movement; differential travel of 10°, pretravel of up to 16°
  • Protection Ratings: IP66/IP67; NEMA types 1,12,13,4X enclosures
  • Operating Temperature Range: -40°F to +185°F
  • Standards Compliance: CCC, IEC947‐5‐1, CE, CSA, EN60947‐5‐1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.